
Hydraulic Filter, replaces PARKER G02083, Return Line, 40 micron, Outside-In
Mfr # MF0426996
Zoro # G9093615
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
40
Replaces OEM Brand
PARKER
Filter Style
Return Line
Filter Rating (Microns)
40
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0426996
Zoro #
G9093615
UPC #
-
Country of Origin
Canada
Dimensions
Height
12.81
Details
Item
Hydraulic Filter
Micron Rating
40
Replaces OEM Brand
PARKER
Replaces OEM Part
G02083
Filter Style
Return Line
Filter Rating (Microns)
40
Flow Direction
Outside-In
Application
Filtration
Weight
2.431
Product Media
Wire Mesh
Seal Type
Viton
OD Top
3.54
OD Bottom
3.54
Collapse Pressure
145
ID Top
2.5
ID Bottom
2.05
OEM Replacement Brand
PARKER
Filter Type
Return Line
Description
Main Filter MF0426995 replaces OEM G02083 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Viton Height: 12.81in OD Top: 3.543in OD Bottom: 3.543in ID Top: 2.047in ID_Bottom: 2.488inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.