
Hydraulic Filter, replaces PLASSER HYS501350200, 200 micron, Outside-In, Wire Mesh (Discontinued)
- Mfr # MF0066374
- Zoro # G2962956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0066374
Zoro #
G2962956
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.84
Details
Replaces OEM Brand
PLASSER
Replaces OEM Part
HYS501350200
Filter Rating (Microns)
200
Filter Media
Wire Mesh
Flow Direction
Outside-In
Seal Type
Buna
OD Top
5.91
OD Bottom
8.91
ID Top
3.54
ID Bottom
3.54
Collapse Pressure
145
Micron Rating
200
OEM Replacement Brand
PLASSER
Item
Hydraulic Filter
Weight
2.5
Application
Filtration
Product Media
Wire Mesh
Description
Main Filter MF0435415 replaces OEM HYS501350200 by PLASSER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 200 Seal Type: Buna Height: 9.84in OD Top: 5.91in OD Bottom: 8.91in ID Top: 3.54in ID_Bottom: 3.54inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.