Hydraulic Filter, replaces PUROLATOR 1427EAM201N1, Pressure Line, 20 micron, Outside-In
- Mfr # MF0061317
- Zoro # G3064289
product price:Â
$
40.39
/ea
Key Features
Replaces OEM Brand
PUROLATOR
Replaces OEM Part
1427EAM201N1
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0061317
- Zoro #
- G3064289
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 7
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- PUROLATOR
- Replaces OEM Part
- 1427EAM201N1
- Filter Style
- Pressure Line
- Flow Direction
- Outside-In
- Application
- Filtration
- Micron Rating
- 25
- Filter Rating (Microns)
- 20
- Weight
- 1
- Product Media
- Cellulose
- Beta Ratio 1
- 44252
- Seal Type
- Viton
- OD Top
- 2.01
- OD Bottom
- 2.01
- Collapse Pressure
- 290
- ID Top
- 1.27
- OEM Replacement Brand
- PUROLATOR
- Filter Type
- Pressure Line
Description
Main Filter MF0875900 replaces OEM 1427EAM201N1 by PUROLATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 7in OD Top: 2.008in OD Bottom: 2.008in ID Top: 1.268inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.