Hydraulic Filter, replaces PUROLATOR MX41EAL10032, Pressure Line, 120 micron, Inside-Out

  • Mfr # MF0059259

  • Zoro # G3048828


product price:  $34.89
/ea

Key Features

Replaces OEM Brand
PUROLATOR
Filter Style
Pressure Line
Flow Direction
Inside-Out
Application
Filtration
Height
9.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0059259
Zoro #
G3048828
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.8

Details

Item
Hydraulic Filter
Replaces OEM Brand
PUROLATOR
Replaces OEM Part
MX41EAL10032
Filter Style
Pressure Line
Flow Direction
Inside-Out
Application
Filtration
Micron Rating
120
Filter Rating (Microns)
120
Weight
0.9
Product Media
Wire Mesh
OD Top
2.36
OD Bottom
2.36
Collapse Pressure
145
ID Top
1.06
OEM Replacement Brand
PUROLATOR
Filter Type
Pressure Line

Description

Main Filter MF0892101 replaces OEM MX41EAL10032 by PUROLATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 120 Height: 9.8in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.063inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products