Hydraulic Filter, replaces REFILCO PLWA7185B, Return Line, 5 micron, Outside-In
- Mfr # MF0357527
- Zoro # G2813250
product price:Â
$
99.19
/ea
Key Features
Micron Rating
5
Replaces OEM Brand
REFILCO
Replaces OEM Part
PLWA7185B
Filter Media
Cellulose/Water Removal
Filter Style
Return Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0357527
- Zoro #
- G2813250
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Micron Rating
- 5
- Replaces OEM Brand
- REFILCO
- Replaces OEM Part
- PLWA7185B
- Filter Media
- Cellulose/Water Removal
- Filter Style
- Return Line
- Filter Rating (Microns)
- 5
- Flow Direction
- Outside-In
- Application
- Filtration
- Weight
- 3.4
- Product Media
- Cellulose/Water Removal
- Beta Ratio 1
- 44232
- Seal Type
- Buna
- OD Top
- 5.98
- OD Bottom
- 5.98
- Collapse Pressure
- 73
- ID Top
- 2.13
- ID Bottom
- 2.13
- Cellulose/Water Removal
- Return Line
- OEM Replacement Brand
- REFILCO
Dimensions
- Height
- 17.95
Description
Main Filter MF0393330 replaces OEM PLWA7185B by REFILCO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 5 Seal Type: Buna Height: 17.99in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.126in ID_Bottom: 2.126inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.