Shop MAIN FILTER
See all product information
Create Account
Hydraulic Filter, replaces REGELTECHNIK PG350025, 25 micron, Inside-Out
- Mfr # MF0066037
- Zoro # G3047452
product price:Â
$
78.79
/ea
Key Features
Replaces OEM Brand
REGELTECHNIK
Replaces OEM Part
PG350025
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Beta Ratio 1
200/20.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0066037
- Zoro #
- G3047452
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 8.66
Details
- Replaces OEM Brand
- REGELTECHNIK
- Replaces OEM Part
- PG350025
- Filter Rating (Microns)
- 25
- Flow Direction
- Inside-Out
- Beta Ratio 1
- 200/20.7
- Beta Ration 2
- 1000/26.6
- Seal Type
- Buna
- OD Top
- 3.94
- OD Bottom
- 3.94
- ID Top
- 2.49
- ID Bottom
- 0.34
- Collapse Pressure
- 72
- Micron Rating
- 25
- OEM Replacement Brand
- REGELTECHNIK
- Item
- Hydraulic Filter
- Weight
- 2.5
- Application
- Filtration
- Product Media
- Glass
Description
Main Filter MF0789194 replaces OEM PG350025 by REGELTECHNIK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 8.66in OD Top: 3.94in OD Bottom: 3.94in ID Top: 2.49in ID_Bottom: 0.34inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.