
Hydraulic Filter, replaces REXROTH 10015G60A000M, Return Line, 60 micron, Outside-In
Mfr # MF0578122
Zoro # G8496305
product price: $68.35
/eaKey Features
Micron Rating
60
Replaces OEM Brand
REXROTH
Filter Style
Return Line
Filter Rating (Microns)
60
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0578122
Zoro #
G8496305
UPC #
-
Country of Origin
Canada
Dimensions
Height
6.26
Details
Item
Hydraulic Filter
Micron Rating
60
Replaces OEM Brand
REXROTH
Replaces OEM Part
10015G60A000M
Filter Style
Return Line
Filter Rating (Microns)
60
Flow Direction
Outside-In
Application
Filtration
Weight
1.25
Product Media
Wire Mesh
Beta Ratio 1
3/60
Seal Type
Viton
OD Top
3.15
OD Bottom
3.15
Collapse Pressure
435
ID Top
1.66
ID Bottom
1.66
OEM Replacement Brand
REXROTH
Filter Type
Return Line
Description
Main Filter MF0591113 replaces OEM 10015G60A000M by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Viton Height: 6.26in OD Top: 3.15in OD Bottom: 3.15in ID Top: 1.66in ID_Bottom: 1.66inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.