Zoro Homepage

Hydraulic Filter, replaces REXROTH 10270G40A000M, Return Line, 40 micron, Outside-In

  • Mfr # MF0593692

  • Zoro # G900672762


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
40
Replaces OEM Brand
REXROTH
Filter Style
Return Line
Filter Rating (Microns)
40
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0593692
Zoro #
G900672762
UPC #
-
Country of Origin
Canada

Dimensions

Height
38.98

Details

Item
Hydraulic Filter
Micron Rating
40
Replaces OEM Brand
REXROTH
Replaces OEM Part
10270G40A000M
Filter Style
Return Line
Filter Rating (Microns)
40
Flow Direction
Outside-In
Product Media
Wire Mesh
Beta Ratio 1
6/40
Seal Type
Viton
OD Top
6.3
OD Bottom
6.3
Collapse Pressure
435
ID Top
3.71
ID Bottom
3.71
OEM Replacement Brand
REXROTH
Filter Type
Return Line

Description

Main Filter MF0591262 replaces OEM 10270G40A000M by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Viton Height: 38.98in OD Top: 6.3in OD Bottom: 6.3in ID Top: 3.71in ID_Bottom: 3.71inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.