
Hydraulic Filter, replaces REXROTH 10500G100006M, Return Line, 10 micron, Outside-In (Discontinued)
- Mfr # MF0590939
- Zoro # G8413370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0590939
Zoro #
G8413370
UPC #
-
Country of Origin
Canada
Dimensions
Height
10.82
Details
Filter Style
Return Line
Replaces OEM Brand
REXROTH
Replaces OEM Part
10500G100006M
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/10
Seal Type
Viton
OD Top
3.03
OD Bottom
3.03
ID Bottom
1.9
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
Micron Rating
10
Max. Pressure (PSI)
43.5
OEM Replacement Brand
REXROTH
Filter Type
Return Line
Item
Hydraulic Filter
Weight
2.1
Application
Filtration
Product Media
Stainless Steel Fiber
Description
Main Filter MF0590939 replaces OEM 10500G100006M by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 10 Seal Type: Viton Height: 10.82in OD Top: 3.032in OD Bottom: 3.032in ID_Bottom: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.