
Hydraulic Filter, replaces REXROTH 18100G60C000M, Pressure Line, 60 micron, Outside-In
Mfr # MF0061483
Zoro # G8509675
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
REXROTH
Replaces OEM Part
18100G60C000M
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0061483
Zoro #
G8509675
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.03
Details
Item
Hydraulic Filter
Replaces OEM Brand
REXROTH
Replaces OEM Part
18100G60C000M
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
60
Filter Rating (Microns)
60
Weight
1.5
Product Media
Wire Mesh
Seal Type
Viton
OD Top
3.23
OD Bottom
3.23
Collapse Pressure
3045
ID Top
1.33
ID Bottom
1.33
OEM Replacement Brand
REXROTH
Filter Type
Pressure Line
Description
Main Filter MF0590162 replaces OEM 18100G60C000M by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Viton Height: 5.03in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.331in ID_Bottom: 1.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.