Hydraulic Filter, replaces REXROTH 651300H3XLG40000B4M, 3 micron, Outside-In

  • Mfr # MF0616751

  • Zoro # G8555166


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
REXROTH
Filter Rating (Microns)
3
Flow Direction
Outside-In
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0616751
Zoro #
G8555166
UPC #
-
Country of Origin
Canada

Dimensions

Height
19.02

Details

Replaces OEM Brand
REXROTH
Replaces OEM Part
651300H3XLG40000B4M
Filter Rating (Microns)
3
Flow Direction
Outside-In
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Viton
OD Top
5.65
OD Bottom
5.65
ID Top
3.76
ID Bottom
3.8
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
Micron Rating
3
Max. Pressure (PSI)
43.5
OEM Replacement Brand
REXROTH
Item
Hydraulic Filter
Weight
5.796
Application
Filtration
Product Media
Glass

Description

Main Filter MF0619684 replaces OEM 651300H3XLG40000B4M by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 19.02in OD Top: 5.65in OD Bottom: 5.65in ID Top: 3.76in ID_Bottom: 3.8inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.