Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces SCHROEDER KSX3V, Pressure Line, 5 micron, Outside-In

  • Mfr # MF0059471

  • Zoro # G8864277


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
SCHROEDER
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
9.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0059471
Zoro #
G8864277
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.29

Details

Item
Hydraulic Filter
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
KSX3V
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
5
Filter Rating (Microns)
5
Weight
4.35
OD Top
3.94
ID Top
1.63
Seal Type
Viton
Product Media
Glass
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
OD Bottom
3.94
Collapse Pressure
3045
ID Bottom
1.63
OEM Replacement Brand
SCHROEDER
Filter Type
Pressure Line

Description

Main Filter MF0343036 replaces OEM KSX3V by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.291in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.