This item is Discontinued.

Main Filter Hydraulic Filter, replaces SCHUPP HY15743V4A, 100 micron, Outside-In, Wire Mesh MF0435329

Hydraulic Filter, replaces SCHUPP HY15743V4A, 100 micron, Outside-In, Wire Mesh (Discontinued)

  • Mfr # MF0435329
  • Zoro # G2970778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0435329
Zoro #
G2970778
UPC #
-
Country of Origin
Canada

Dimensions

Height
3.5
Thread Size
44259

Details

Replaces OEM Brand
SCHUPP
Replaces OEM Part
HY15743V4A
Filter Rating (Microns)
100
Filter Media
Wire Mesh
Flow Direction
Outside-In
OD Top
2.4
OD Bottom
2.4
Threads Type
BSP
Collapse Pressure
145
Micron Rating
100
OEM Replacement Brand
SCHUPP
Item
Hydraulic Filter
Weight
2.5
Application
Filtration
Product Media
Wire Mesh

Description

Main Filter MF0435329 replaces OEM HY15743V4A by SCHUPP and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 3.5in OD Top: 2.4in OD Bottom: 2.4inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.