Hydraulic Filter, replaces SCHUPP HY25000, Pressure Line, 125 micron, Outside-In, Wire Mesh

  • Mfr # MF0059174

  • Zoro # G2932506


product price:  $29.59
/ea

Key Features

Replaces OEM Brand
SCHUPP
Replaces OEM Part
HY25000
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0059174
Zoro #
G2932506
UPC #
-
Country of Origin
Canada

Dimensions

Height
3.26

Details

Item
Hydraulic Filter
Replaces OEM Brand
SCHUPP
Replaces OEM Part
HY25000
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Micron Rating
125
Filter Rating (Microns)
125
Weight
0.4
Product Media
Wire Mesh
Seal Type
Buna
OD Top
2.76
OD Bottom
1.81
Collapse Pressure
58
ID Top
0.49
ID Bottom
1.14
Wire Mesh
Pressure Line
OEM Replacement Brand
SCHUPP

Description

Main Filter MF0591913 replaces OEM HY25000 by SCHUPP and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 3.26in OD Top: 2.756in OD Bottom: 2.756in ID Top: 0.492in ID_Bottom: 1.142inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.