
Hydraulic Filter, replaces SCHUPP HY9238, 100 micron, Outside-In, Wire Mesh (Discontinued)
- Mfr # MF0434174
- Zoro # G2930239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0434174
Zoro #
G2930239
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.28
Details
Replaces OEM Brand
SCHUPP
Replaces OEM Part
HY9238
Filter Rating (Microns)
100
Filter Media
Wire Mesh
Flow Direction
Outside-In
Seal Type
Buna
OD Top
2.28
OD Bottom
2.28
ID Top
1.1
ID Bottom
0.37
Collapse Pressure
145
Micron Rating
100
OEM Replacement Brand
SCHUPP
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh
Description
Main Filter MF0434174 replaces OEM HY9238 by SCHUPP and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Buna Height: 5.28in OD Top: 2.28in OD Bottom: 2.28in ID Top: 1.1in ID_Bottom: 0.37inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.