
Hydraulic Filter, replaces SEPARATION TECHNOLOGIES H110R20V, Return Line, 20 micron, Outside-In
Mfr # MF0063852
Zoro # G2779580
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
20
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
H110R20V
Filter Media
Wire Mesh
Filter Style
Return Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0063852
Zoro #
G2779580
UPC #
-
Country of Origin
Canada
Dimensions
Height
6.71
Details
Item
Hydraulic Filter
Micron Rating
20
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
H110R20V
Filter Media
Wire Mesh
Filter Style
Return Line
Filter Rating (Microns)
20
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
43.5
Weight
0.572
Product Media
Stainless Steel Fiber
Seal Type
Viton
OD Top
1.75
OD Bottom
1.75
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
0.88
Wire Mesh
Return Line
OEM Replacement Brand
SEPARATION TECHNOLOGIES
Description
Main Filter MF0343308 replaces OEM H110R20V by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 20 Seal Type: Viton Height: 6.71in OD Top: 1.752in OD Bottom: 1.752in ID_Bottom: 0.874inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.