Zoro Homepage

Hydraulic Filter, replaces SEPARATION TECHNOLOGIES HF30948N1, Coreless, 10 micron, Outside-In

  • Mfr # MF0306032

  • Zoro # G2726776


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Coreless
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Filter Rating (Microns)
10
Flow Direction
Outside-In
Filter Media
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0306032
Zoro #
G2726776
UPC #
-
Country of Origin
Canada

Dimensions

Height
25.16

Details

Filter Style
Coreless
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
HF30948N1
Filter Rating (Microns)
10
Flow Direction
Outside-In
Filter Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
3.84
OD Bottom
3.84
ID Bottom
2.54
Collapse Pressure
145
Micron Rating
10
Item
Hydraulic Filter
Application
Filtration
Weight
1.92
Product Media
Glass
Glass
Coreless
OEM Replacement Brand
SEPARATION TECHNOLOGIES

Description

Main Filter MF0343620 replaces OEM HF30948N1 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 25.157in OD Top: 3.839in OD Bottom: 3.839in ID_Bottom: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.