Shop MAIN FILTER
See all product information
Create Account
Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST1521, Pressure Line, 3 micron, Outside-In
- Mfr # MF0060989
- Zoro # G2880730
product price:Â
$
85.49
/ea
Key Features
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
ST1521
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0060989
- Zoro #
- G2880730
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Replaces OEM Brand
- SEPARATION TECHNOLOGIES
- Replaces OEM Part
- ST1521
- Filter Style
- Pressure Line
- Flow Direction
- Outside-In
- Filter Media
- Glass
- Application
- Filtration
- Micron Rating
- 3
- Filter Rating (Microns)
- 3
- Weight
- 2.178
- Product Media
- Glass
- Beta Ratio 1
- 200/3
- Beta Ration 2
- 1000/4.5
- OD Top
- 3.29
- OD Bottom
- 3.29
- Collapse Pressure
- 3045
- ID Top
- 1.87
- Glass
- Pressure Line
- OEM Replacement Brand
- SEPARATION TECHNOLOGIES
Description
Main Filter MF0422406 replaces OEM ST1521 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Height: 5.59in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products