Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces SF FILTER 036460150GEO, 150 micron, Inside-Out, Wire Mesh

  • Mfr # MF0066328

  • Zoro # G2932716


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
SF FILTER
Filter Rating (Microns)
150
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Height
10.67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0066328
Zoro #
G2932716
UPC #
-
Country of Origin
Canada

Dimensions

Height
10.67

Details

Replaces OEM Brand
SF FILTER
Replaces OEM Part
036460150GEO
Filter Rating (Microns)
150
Filter Media
Wire Mesh
Flow Direction
Inside-Out
OD Top
4.33
OD Bottom
4.33
ID Top
3.5
ID Bottom
3.5
Collapse Pressure
145
Micron Rating
150
OEM Replacement Brand
SF FILTER
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh

Description

Main Filter MF0434676 replaces OEM 036460150GEO by SF FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Height: 10.67in OD Top: 4.33in OD Bottom: 4.33in ID Top: 3.5in ID_Bottom: 3.5inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.