Hydraulic Filter, replaces SF FILTER HY10327, Return Line, 10 micron, Inside-Out
- Mfr # MF0896646
- Zoro # G900493992
product price:Â
$
91.59
/ea
Key Features
Micron Rating
10
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY10327
Filter Style
Return Line
Filter Rating (Microns)
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0896646
- Zoro #
- G900493992
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 14.96
Details
- Item
- Hydraulic Filter
- Micron Rating
- 10
- Replaces OEM Brand
- SF FILTER
- Replaces OEM Part
- HY10327
- Filter Style
- Return Line
- Filter Rating (Microns)
- 10
- Flow Direction
- Inside-Out
- Application
- Filtration
- Weight
- 2.804
- Product Media
- Glass
- Beta Ratio 1
- 200/9.9
- Beta Ration 2
- 1000/12.4
- Seal Type
- Viton
- OD Top
- 4.15
- OD Bottom
- 3.56
- Collapse Pressure
- 145
- ID Top
- 2.22
- OEM Replacement Brand
- SF FILTER
- Filter Type
- Return Line
Description
Main Filter MF0897624 replaces OEM HY10327 by SF FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 14.961in OD Top: 4.146in OD Bottom: 3.563in ID Top: 2.217inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.