
Hydraulic Filter, replaces SF FILTER HY13428, Return Line, 10 micron, Outside-In
Mfr # MF0584690
Zoro # G2955186
product price: $91.35
/ea
Free Shipping & Returns
Key Features
Micron Rating
10
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY13428
Filter Media
Glass
Filter Style
Return Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0584690
Zoro #
G2955186
UPC #
-
Country of Origin
Canada
Dimensions
Height
13.15
Details
Item
Hydraulic Filter
Micron Rating
10
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY13428
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Application
Filtration
Weight
2.666
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
3.56
OD Bottom
3.56
Collapse Pressure
445
ID Top
1.9
ID Bottom
1.9
Glass
Return Line
OEM Replacement Brand
SF FILTER
Description
Main Filter MF0432795 replaces OEM HY13428 by SF FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 13.15in OD Top: 3.56in OD Bottom: 3.56in ID Top: 1.89in ID_Bottom: 1.9inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.