Hydraulic Filter, replaces SF FILTER HY16004, Pressure Line, 10 micron, Inside-Out
- Mfr # MF0061505
- Zoro # G2891440
product price:Â
$
98.69
/ea
Key Features
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY16004
Filter Style
Pressure Line
Flow Direction
Inside-Out
Filter Media
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0061505
- Zoro #
- G2891440
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Replaces OEM Brand
- SF FILTER
- Replaces OEM Part
- HY16004
- Filter Style
- Pressure Line
- Flow Direction
- Inside-Out
- Filter Media
- Cellulose
- Application
- Filtration
- Micron Rating
- 10
- Filter Rating (Microns)
- 10
- Weight
- 1.4
- Product Media
- Cellulose
- Beta Ratio 1
- 44237
- Seal Type
- Viton
- OD Top
- 3.96
- OD Bottom
- 3.96
- Collapse Pressure
- 305
- ID Bottom
- 2.44
- Threads Type
- Metric
- Cellulose
- Pressure Line
- OEM Replacement Brand
- SF FILTER
Dimensions
- Thread Size
- M6
- Height
- 18.97
Description
Main Filter MF0423208 replaces OEM HY16004 by SF FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 18.97in OD Top: 3.957in OD Bottom: 3.957in ID_Bottom: 2.441inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.