Hydraulic Filter, replaces SF FILTER HY19159, Pressure Line, 25 micron, Outside-In, Glass

  • Mfr # MF0059888

  • Zoro # G2880292


product price:  $34.99
/ea

Key Features

Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY19159
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0059888
Zoro #
G2880292
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.09

Details

Item
Hydraulic Filter
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY19159
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
Application
Filtration
Micron Rating
25
Filter Rating (Microns)
25
Weight
0.251
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
1.79
OD Bottom
1.79
Collapse Pressure
145
ID Top
0.81
Glass
Pressure Line
OEM Replacement Brand
SF FILTER

Description

Main Filter MF0419222 replaces OEM HY19159 by SF FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.09in OD Top: 1.79in OD Bottom: 1.79in ID Top: 0.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products