
Hydraulic Filter, replaces SF FILTER HY5979, Suction, 75 micron, Inside-Out, Wire Mesh
Mfr # MF0065931
Zoro # G2920107
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
SF FILTER
Filter Rating (Microns)
75
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065931
Zoro #
G2920107
UPC #
-
Country of Origin
Canada
Dimensions
Height
8.93
Details
Filter Style
Suction
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY5979
Filter Rating (Microns)
75
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Beta Ratio 1
3/75
OD Top
3.87
OD Bottom
3.87
ID Top
2.68
ID Bottom
2.68
Collapse Pressure
73
Micron Rating
75
Item
Hydraulic Filter
Application
Filtration
Weight
2
Product Media
Wire Mesh
Wire Mesh
Suction
OEM Replacement Brand
SF FILTER
Description
Main Filter MF0432448 replaces OEM HY5979 by SF FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 75 Height: 8.93in OD Top: 3.866in OD Bottom: 3.866in ID Top: 2.677in ID_Bottom: 2.677inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.