
Hydraulic Filter, replaces SOFIMA HYDRAULICS 20327, 40 micron, Outside-In (Discontinued)
- Mfr # MF0592198
- Zoro # G8423137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0592198
Zoro #
G8423137
UPC #
-
Country of Origin
Canada
Dimensions
Height
11.81
Details
Replaces OEM Brand
SOFIMA HYDRAULICS
Replaces OEM Part
20327
Filter Rating (Microns)
40
Flow Direction
Outside-In
OD Top
4.72
OD Bottom
4.72
ID Top
2.36
ID Bottom
2.36
Collapse Pressure
304
Micron Rating
40
OEM Replacement Brand
SOFIMA HYDRAULICS
Item
Hydraulic Filter
Weight
2.5
Application
Filtration
Product Media
Wire Mesh
Description
Main Filter MF0592198 replaces OEM 20327 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Height: 11.81in OD Top: 4.72in OD Bottom: 4.72in ID Top: 2.36in ID_Bottom: 2.36inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.