Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces SOFIMA HYDRAULICS 48209, Return Line, 125 micron, Outside-In

  • Mfr # MF0062299

  • Zoro # G8451539


product price: $31.35
/ea

Key Features

Micron Rating
125
Replaces OEM Brand
SOFIMA HYDRAULICS
Filter Style
Return Line
Filter Rating (Microns)
125
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0062299
Zoro #
G8451539
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.24

Details

Item
Hydraulic Filter
Micron Rating
125
Replaces OEM Brand
SOFIMA HYDRAULICS
Replaces OEM Part
48209
Filter Style
Return Line
Filter Rating (Microns)
125
Flow Direction
Outside-In
Application
Filtration
Weight
0.471
Max. Pressure (PSI)
24.7
Product Media
Wire Mesh
Seal Type
Viton
OD Top
2.76
OD Bottom
2.76
By Pass Valve Setting (PSI)
24.7
Collapse Pressure
145
ID Top
1.16
OEM Replacement Brand
SOFIMA HYDRAULICS
Filter Type
Return Line

Description

Main Filter MF0424470 replaces OEM 48209 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Viton Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products