Zoro Homepage

Hydraulic Filter, replaces SOFIMA HYDRAULICS CA301EMS1M, Spin-On, 60 micron, Outside-In

  • Mfr # MF0058108

  • Zoro # G8703590


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Spin-On
Filter Rating (Microns)
60
Flow Direction
Outside-In
Seal Type
Buna
Height
7.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058108
Zoro #
G8703590
UPC #
-
Country of Origin
Italy

Dimensions

Height
7.02
Thread Size
1.25

Details

Filter Style
Spin-On
Replaces OEM Brand
SOFIMA HYDRAULICS
Replaces OEM Part
CA301EMS1M
Filter Rating (Microns)
60
Flow Direction
Outside-In
Seal Type
Buna
OD Top
5.08
OD Bottom
5.08
Threads Type
11 BSP
By Pass Valve Setting (PSI)
25.4
Burst Pressure
246.6
Collapse Pressure
145
Micron Rating
60
Max. Pressure (PSI)
25.4
Item
Hydraulic Filter
Application
Filtration
Weight
2.8
Product Media
Wire Mesh
OEM Replacement Brand
SOFIMA HYDRAULICS
Filter Type
Spin-On

Description

Main Filter MF0411381 replaces OEM CA301EMS1M by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.