Zoro Homepage

Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ403BDCB, Suction Strainer, 250 micron, Outside-In

  • Mfr # MF0423876

  • Zoro # G900671680


product price: $64.85
/ea

Key Features

Filter Style
Suction Strainer
Replaces OEM Brand
SOFIMA HYDRAULICS
Filter Rating (Microns)
250
Flow Direction
Outside-In
Height
10.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0423876
Zoro #
G900671680
UPC #
-
Country of Origin
Canada

Dimensions

Height
10.7
Thread Size
3

Details

Filter Style
Suction Strainer
Replaces OEM Brand
SOFIMA HYDRAULICS
Replaces OEM Part
MSZ403BDCB
Filter Rating (Microns)
250
Flow Direction
Outside-In
OD Top
5.906
OD Bottom
5.906
Threads Type
BSP
By Pass Valve Setting (PSI)
3.6
Collapse Pressure
15
Micron Rating
250
Max. Pressure (PSI)
3.6
Item
Hydraulic Filter
Product Media
Wire Mesh
OEM Replacement Brand
SOFIMA HYDRAULICS
Filter Type
Suction Strainer

Description

Main Filter MF0508413 replaces OEM MSZ403BDCB by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 10.7in OD Top: 5.906in OD Bottom: 5.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.