
Hydraulic Filter, replaces STAUFF RE160A20V, Return Line, 20 micron, Outside-In
Mfr # MF0064448
Zoro # G8952580
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
20
Replaces OEM Brand
STAUFF
Filter Style
Return Line
Filter Rating (Microns)
20
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0064448
Zoro #
G8952580
UPC #
-
Country of Origin
Canada
Dimensions
Height
13.11
Details
Item
Hydraulic Filter
Micron Rating
20
Replaces OEM Brand
STAUFF
Replaces OEM Part
RE160A20V
Filter Style
Return Line
Filter Rating (Microns)
20
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
43.5
Weight
2.882
Product Media
Stainless Steel Fiber
Beta Ratio 1
200/20
Seal Type
Viton
OD Top
3.76
OD Bottom
3.76
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
2.7
OEM Replacement Brand
STAUFF
Filter Type
Return Line
Description
Main Filter MF0396896 replaces OEM RE160A20V by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 20 Seal Type: Viton Height: 13.11in OD Top: 3.76in OD Bottom: 3.76in ID_Bottom: 2.697inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.