
Hydraulic Filter, replaces STAUFF RS003K10B, Return Line, 10 micron, Outside-In
Mfr # MF0065129
Zoro # G9006045
product price: $28.15
/eaKey Features
Micron Rating
10
Replaces OEM Brand
STAUFF
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065129
Zoro #
G9006045
UPC #
-
Country of Origin
Canada
Dimensions
Height
1.18
Details
Item
Hydraulic Filter
Micron Rating
10
Replaces OEM Brand
STAUFF
Replaces OEM Part
RS003K10B
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Application
Filtration
Weight
1.1
Product Media
Cellulose
Beta Ratio 1
44237
OD Top
1.73
OD Bottom
1.73
Collapse Pressure
435
ID Top
0.79
ID Bottom
1.02
OEM Replacement Brand
STAUFF
Filter Type
Return Line
Description
Main Filter MF0397208 replaces OEM RS003K10B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 1.18in OD Top: 1.732in OD Bottom: 1.732in ID Top: 0.787in ID_Bottom: 1.024inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.