Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces STAUFF SS250B100B, Pressure Line, 100 micron, Outside-In

  • Mfr # MF0061974

  • Zoro # G8952705


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
STAUFF
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
12.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0061974
Zoro #
G8952705
UPC #
-
Country of Origin
Canada

Dimensions

Height
12.79

Details

Item
Hydraulic Filter
Replaces OEM Brand
STAUFF
Replaces OEM Part
SS250B100B
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
100
Filter Rating (Microns)
100
Weight
3.1
Product Media
Wire Mesh
Seal Type
Viton
OD Top
3.94
OD Bottom
3.94
Collapse Pressure
435
ID Top
2.37
OEM Replacement Brand
STAUFF
Filter Type
Pressure Line

Description

Main Filter MF0398800 replaces OEM SS250B100B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Viton Height: 12.79in OD Top: 3.937in OD Bottom: 3.937in ID Top: 2.37inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.