
Hydraulic Filter, replaces TEREX 71173, Pressure Line, 5 micron, Outside-In, Glass
Mfr # MF0614257
Zoro # G2956848
product price:Â $67.45
/eaKey Features
Replaces OEM Brand
TEREX
Replaces OEM Part
71173
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0614257
Zoro #
G2956848
UPC #
-
Country of Origin
Canada
Dimensions
Height
8.58
Details
Item
Hydraulic Filter
Replaces OEM Brand
TEREX
Replaces OEM Part
71173
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
Application
Filtration
Micron Rating
5
Filter Rating (Microns)
5
Weight
2.019
Product Media
Glass
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Buna
OD Top
3.9
OD Bottom
3.9
ID Top
1.59
ID Bottom
1.59
Glass
Pressure Line
OEM Replacement Brand
TEREX
Description
Main Filter MF0615606 replaces OEM 71173 by TEREX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 8.583in OD Top: 3.898in OD Bottom: 3.989in ID Top: 1.594in ID_Bottom: 1.594inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.