
Hydraulic Filter, replaces TETRACO NIKDFLH6B50B, Return Line, 50 micron, Outside-In (Discontinued)
- Mfr # MF0592322
- Zoro # G2878700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0592322
Zoro #
G2878700
UPC #
-
Country of Origin
Canada
Dimensions
Height
31.18
Details
Filter Style
Return Line
Replaces OEM Brand
TETRACO
Replaces OEM Part
NIKDFLH6B50B
Filter Rating (Microns)
50
Filter Media
Wire Mesh
Flow Direction
Outside-In
Seal Type
Viton
OD Top
3.76
OD Bottom
3.76
ID Bottom
2.7
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
Micron Rating
50
Max. Pressure (PSI)
43.5
OEM Replacement Brand
TETRACO
Item
Hydraulic Filter
Application
Filtration
Weight
14
Product Media
Wire Mesh
Wire Mesh
Return Line
Description
Main Filter MF0592322 replaces OEM NIKDFLH6B50B by TETRACO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Viton Height: 31.18in OD Top: 4.49in OD Bottom: 4.49in ID_Bottom: 2.7inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.