
Hydraulic Filter, replaces UNITEC AA300B60VA, 200 micron, Inside-Out, Wire Mesh (Discontinued)
- Mfr # MF0434978
- Zoro # G2953022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0434978
Zoro #
G2953022
UPC #
-
Country of Origin
Canada
Dimensions
Height
19.69
Details
Replaces OEM Brand
UNITEC
Replaces OEM Part
AA300B60VA
Filter Rating (Microns)
200
Filter Media
Wire Mesh
Flow Direction
Inside-Out
OD Top
8.5
OD Bottom
1.1
ID Top
5.59
Collapse Pressure
3045
Micron Rating
200
OEM Replacement Brand
UNITEC
Item
Hydraulic Filter
Weight
0.138
Application
Filtration
Product Media
Wire Mesh
Description
Main Filter MF0434978 replaces OEM AA300B60VA by UNITEC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 200 Height: 19.69in OD Top: 8.5in OD Bottom: 1.1in ID Top: 5.59inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.