
Hydraulic Filter, replaces VICKERS FT8502A06A, Return Line, 5 micron, Inside-Out
Mfr # MF0063748
Zoro # G9006447
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
5
Replaces OEM Brand
VICKERS
Filter Style
Return Line
Filter Rating (Microns)
5
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0063748
Zoro #
G9006447
UPC #
-
Country of Origin
Canada
Dimensions
Height
21.45
Details
Item
Hydraulic Filter
Micron Rating
5
Replaces OEM Brand
VICKERS
Replaces OEM Part
FT8502A06A
Filter Style
Return Line
Filter Rating (Microns)
5
Flow Direction
Inside-Out
Application
Filtration
Weight
7.4
Product Media
Glass
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Buna
OD Top
7.95
OD Bottom
7.95
Collapse Pressure
145
ID Top
6.18
ID Bottom
0.56
OEM Replacement Brand
VICKERS
Filter Type
Return Line
Description
Main Filter MF0428313 replaces OEM FT8502A06A by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 21.45in OD Top: 7.953in OD Bottom: 7.953in ID Top: 6.181in ID_Bottom: 0.559inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.