
Hydraulic Filter, replaces WISMET WHY104190, 25 micron, Outside-In
Mfr # MF0507157
Zoro # G3123929
product price: $65.65
/eaKey Features
Replaces OEM Brand
WISMET
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0507157
Zoro #
G3123929
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.08
Details
Replaces OEM Brand
WISMET
Replaces OEM Part
WHY104190
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Viton
OD Top
3.31
OD Bottom
3.31
ID Top
1.54
ID Bottom
1.54
Collapse Pressure
145
Micron Rating
25
OEM Replacement Brand
WISMET
Item
Hydraulic Filter
Application
Filtration
Weight
0.737
Product Media
Cellulose
Description
Main Filter MF0832983 replaces OEM WHY104190 by WISMET and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 4.09in OD Top: 3.307in OD Bottom: 3.307in ID Top: 1.543in ID_Bottom: 1.543inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.