
Hydraulic Filter, replaces WIX D02B03GWAV, Pressure Line, 3 micron, Outside-In, Glass/Water Removal
Mfr # MF0059670
Zoro # G2890269
product price:Â $69.19
/eaKey Features
Replaces OEM Brand
WIX
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass/Water Removal
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0059670
Zoro #
G2890269
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.6
Details
Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D02B03GWAV
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass/Water Removal
Application
Filtration
Micron Rating
3
Filter Rating (Microns)
3
Weight
1.307
Product Media
Glass/Water Removal
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Viton
OD Top
2.36
OD Bottom
2.36
Collapse Pressure
305
ID Top
1.42
Glass/Water Removal
Pressure Line
OEM Replacement Brand
WIX
Description
Main Filter MF0597356 replaces OEM D02B03GWAV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 3 Seal Type: Viton Height: 9.6in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.406inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.