Hydraulic Filter, replaces WIX D03B10CAV, Pressure Line, 10 micron, Outside-In, Cellulose

  • Mfr # MF0059690

  • Zoro # G2896410


product price:  $49.75
/ea

Key Features

Replaces OEM Brand
WIX
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Cellulose
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0059690
Zoro #
G2896410
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.89

Details

Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D03B10CAV
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Cellulose
Application
Filtration
Micron Rating
10
Filter Rating (Microns)
10
Weight
1.562
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Viton
OD Top
3.6
OD Bottom
3.6
Collapse Pressure
305
ID Top
1.42
Cellulose
Pressure Line
OEM Replacement Brand
WIX

Description

Main Filter MF0597366 replaces OEM D03B10CAV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 7.89in OD Top: 3.602in OD Bottom: 3.602in ID Top: 2.488inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.