Hydraulic Filter, replaces WIX D22A05AV, Pressure Line, 5 micron, Outside-In, Stainless Steel Fiber

  • Mfr # MF0576713

  • Zoro # G2896882


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
WIX
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Stainless Steel Fiber
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MF0576713
Zoro #
G2896882
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.89

Details

Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D22A05AV
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Stainless Steel Fiber
Application
Filtration
Micron Rating
5
Filter Rating (Microns)
5
Weight
0.322
Product Media
Stainless Steel Fiber
Beta Ratio 1
200/5
Seal Type
Viton
OD Top
2.36
OD Bottom
2.36
Collapse Pressure
435
ID Top
1.35
Stainless Steel Fiber
Pressure Line
OEM Replacement Brand
WIX

Description

Main Filter MF0598882 replaces OEM D22A05AV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 5 Seal Type: Viton Height: 6.890in OD Top: 2.360in OD Bottom: 2.360in ID Top: 1.350inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products