
Hydraulic Filter, replaces WIX D60B10WB, Pressure Line, 10 micron, Outside-In, Wire Mesh
Mfr # MF0060959
Zoro # G2896462
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0060959
Zoro #
G2896462
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.68
Details
Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D60B10WB
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Micron Rating
10
Filter Rating (Microns)
10
Weight
0.9988
Product Media
Wire Mesh
OD Top
1.85
OD Bottom
1.85
Collapse Pressure
3045
ID Top
1
Wire Mesh
Pressure Line
OEM Replacement Brand
WIX
Description
Main Filter MF0598388 replaces OEM D60B10WB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 10 Height: 9.68in OD Top: 1.85in OD Bottom: 1.85in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.