
Hydraulic Filter, replaces WIX D64B20DB, Pressure Line, 20 micron, Outside-In, Cellulose
Mfr # MF0422668
Zoro # G2915441
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Replaces OEM Part
D64B20DB
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0422668
Zoro #
G2915441
UPC #
-
Country of Origin
Canada
Dimensions
Height
20.15
Details
Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D64B20DB
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Cellulose
Application
Filtration
Micron Rating
25
Filter Rating (Microns)
20
Weight
4
Product Media
Cellulose
Beta Ratio 1
44252
OD Top
3.27
OD Bottom
3.27
Collapse Pressure
305
ID Top
1.87
Cellulose
Pressure Line
OEM Replacement Brand
WIX
Description
Main Filter MF0598472 replaces OEM D64B20DB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Height: 20.15in OD Top: 3.268in OD Bottom: 3.268in ID Top: 1.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.