
Hydraulic Filter, replaces WIX D69B10LB, Pressure Line, 10 micron, Outside-In, Cellulose
Mfr # MF0061207
Zoro # G2932646
product price:Â $60.85
/eaKey Features
Replaces OEM Brand
WIX
Replaces OEM Part
D69B10LB
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0061207
Zoro #
G2932646
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.59
Details
Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D69B10LB
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Cellulose
Application
Filtration
Micron Rating
10
Filter Rating (Microns)
10
Weight
3.4
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Buna
OD Top
6.3
OD Bottom
6.3
Collapse Pressure
87
ID Top
4.33
ID Bottom
4.33
Cellulose
Pressure Line
OEM Replacement Brand
WIX
Description
Main Filter MF0598550 replaces OEM D69B10LB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.59in OD Top: 6.299in OD Bottom: 6.299in ID Top: 4.331in ID_Bottom: 4.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.