Zoro Homepage

Hydraulic Filter, replaces WIX D69B60BB, Pressure Line, 60 micron, Outside-In, Wire Mesh

  • Mfr # MF0061197

  • Zoro # G2932978


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
WIX
Replaces OEM Part
D69B60BB
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0061197
Zoro #
G2932978
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.59

Details

Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D69B60BB
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Micron Rating
60
Filter Rating (Microns)
60
Weight
3.4
Product Media
Wire Mesh
Seal Type
Buna
OD Top
6.3
OD Bottom
6.3
Collapse Pressure
232
ID Top
4.33
ID Bottom
4.33
Wire Mesh
Pressure Line
OEM Replacement Brand
WIX

Description

Main Filter MF0598545 replaces OEM D69B60BB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 7.59in OD Top: 6.299in OD Bottom: 6.299in ID Top: 4.331in ID_Bottom: 4.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.