
Hydraulic Filter, replaces WIX D73B05LV, Pressure Line, 5 micron, Outside-In
Mfr # MF0061343
Zoro # G3143249
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Replaces OEM Part
D73B05LV
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0061343
Zoro #
G3143249
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.6
Details
Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D73B05LV
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
5
Filter Rating (Microns)
5
Weight
2.666
Product Media
Cellulose
Beta Ratio 1
44232
Seal Type
Viton
OD Top
7.93
OD Bottom
7.93
Collapse Pressure
87
ID Top
5.53
ID Bottom
5.53
OEM Replacement Brand
WIX
Filter Type
Pressure Line
Description
Main Filter MF0598637 replaces OEM D73B05LV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Viton Height: 7.598in OD Top: 7.933in OD Bottom: 7.933in ID Top: 5.531in ID_Bottom: 5.531inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.