Shop MAIN FILTER
See all product information
Create Account
Hydraulic Filter, replaces WIX F02C25B7T, Suction Strainer, 25 micron, Outside-In
- Mfr # MF0062127
- Zoro # G2893787
product price:Â
$
71.55
/ea
Key Features
Filter Style
Suction Strainer
Replaces OEM Brand
WIX
Replaces OEM Part
F02C25B7T
Filter Media
Wire Mesh
Flow Direction
Outside-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0062127
- Zoro #
- G2893787
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 5.95
- Thread Size
- 1.5
Details
- Filter Style
- Suction Strainer
- Replaces OEM Brand
- WIX
- Replaces OEM Part
- F02C25B7T
- Filter Media
- Wire Mesh
- Flow Direction
- Outside-In
- Filter Rating (Microns)
- 25
- OD Top
- 5.91
- OD Bottom
- 5.91
- Threads Type
- BSP
- Collapse Pressure
- 15
- Micron Rating
- 25
- Item
- Hydraulic Filter
- Application
- Filtration
- Weight
- 1.815
- Product Media
- Wire Mesh
- Wire Mesh
- Suction Strainer
- OEM Replacement Brand
- WIX
Description
Main Filter MF0599423 replaces OEM F02C25B7T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Height: 5.94in OD Top: 5.906in OD Bottom: 5.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.