
Hydraulic Filter, replaces WIX F11C60B8T, Suction Strainer, 60 micron, Outside-In, Wire Mesh
Mfr # MF0062229
Zoro # G2932162
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction Strainer
Replaces OEM Brand
WIX
Filter Rating (Microns)
60
Filter Media
Wire Mesh
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0062229
Zoro #
G2932162
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.29
Thread Size
2
Details
Filter Style
Suction Strainer
Replaces OEM Brand
WIX
Replaces OEM Part
F11C60B8T
Filter Rating (Microns)
60
Filter Media
Wire Mesh
Flow Direction
Outside-In
OD Top
3.9
OD Bottom
3.9
Threads Type
BSP
Collapse Pressure
15
Micron Rating
60
Item
Hydraulic Filter
Application
Filtration
Weight
1
Product Media
Wire Mesh
Wire Mesh
Suction Strainer
OEM Replacement Brand
WIX
Description
Main Filter MF0599556 replaces OEM F11C60B8T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 4.29in OD Top: 3.898in OD Bottom: 3.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.