
Hydraulic Filter, replaces WIX F97B250B4T, Suction Strainer, 250 micron, Outside-In
Mfr # MF0062082
Zoro # G2880907
product price:Â $26.89
/eaKey Features
Filter Style
Suction Strainer
Replaces OEM Brand
WIX
Replaces OEM Part
F97B250B4T
Filter Rating (Microns)
250
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0062082
Zoro #
G2880907
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.29
Thread Size
44259
Details
Filter Style
Suction Strainer
Replaces OEM Brand
WIX
Replaces OEM Part
F97B250B4T
Filter Rating (Microns)
250
Filter Media
Wire Mesh
Flow Direction
Outside-In
OD Top
2.52
OD Bottom
2.52
Threads Type
BSP
Collapse Pressure
15
Micron Rating
250
Item
Hydraulic Filter
Application
Filtration
Weight
0.77
Product Media
Wire Mesh
Wire Mesh
Suction Strainer
OEM Replacement Brand
WIX
Description
Main Filter MF0599324 replaces OEM F97B250B4T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 4.29in OD Top: 2.52in OD Bottom: 2.52inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.