
Hydraulic Filter, replaces WIX R25025XA, Return Line, 25 micron, Outside-In
Mfr # MF0577250
Zoro # G000493847
product price: $62.49
/eaKey Features
Micron Rating
25
Replaces OEM Brand
WIX
Replaces OEM Part
R25025XA
Filter Media
Cellulose/Water Removal
Filter Style
Return Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0577250
Zoro #
G000493847
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.52
Details
Item
Hydraulic Filter
Micron Rating
25
Replaces OEM Brand
WIX
Replaces OEM Part
R25025XA
Filter Media
Cellulose/Water Removal
Filter Style
Return Line
Filter Rating (Microns)
25
Flow Direction
Outside-In
Application
Filtration
Weight
1.2
Product Media
Cellulose/Water Removal
Beta Ratio 1
44252
Seal Type
Buna
OD Top
2.52
OD Bottom
2.52
Collapse Pressure
145
ID Top
1.5
ID Bottom
1.5
Cellulose/Water Removal
Return Line
OEM Replacement Brand
WIX
Description
Main Filter MF0897704 replaces OEM R25025XA by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 25 Seal Type: Buna Height: 9.52in OD Top: 2.52in OD Bottom: 2.52in ID Top: 1.496in ID_Bottom: 1.496inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.