
Hydraulic Filter, replaces WIX R47C25CWP, Return Line, 25 micron, Outside-In
Mfr # MF0062669
Zoro # G2932950
product price: $92.09
/ea
Free Shipping & Returns
Key Features
Micron Rating
25
Replaces OEM Brand
WIX
Filter Media
Cellulose/Water Removal
Filter Style
Return Line
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0062669
Zoro #
G2932950
UPC #
-
Country of Origin
Canada
Dimensions
Height
17.95
Details
Item
Hydraulic Filter
Micron Rating
25
Replaces OEM Brand
WIX
Replaces OEM Part
R47C25CWP
Filter Media
Cellulose/Water Removal
Filter Style
Return Line
Filter Rating (Microns)
25
Flow Direction
Outside-In
Application
Filtration
Weight
4.4
Product Media
Cellulose/Water Removal
Beta Ratio 1
44252
Seal Type
Buna
OD Top
5.98
OD Bottom
5.98
Collapse Pressure
73
ID Top
2.62
ID Bottom
2.62
Cellulose/Water Removal
Return Line
OEM Replacement Brand
WIX
Description
Main Filter MF0600055 replaces OEM R47C25CWP by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 25 Seal Type: Buna Height: 17.99in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.618in ID_Bottom: 2.618inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.