Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces WIX R61D500BV, Return Line, 500 micron, Outside-In

  • Mfr # MF0577924

  • Zoro # G3174852


product price: $43.85
/ea

Key Features

Micron Rating
500
Replaces OEM Brand
WIX
Replaces OEM Part
R61D500BV
Filter Style
Return Line
Filter Rating (Microns)
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0577924
Zoro #
G3174852
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.25

Details

Item
Hydraulic Filter
Micron Rating
500
Replaces OEM Brand
WIX
Replaces OEM Part
R61D500BV
Filter Style
Return Line
Filter Rating (Microns)
500
Flow Direction
Outside-In
Application
Filtration
Weight
0.9
Product Media
Wire Mesh
Beta Ratio 1
1/500
Seal Type
Viton
OD Top
1.75
OD Bottom
1.75
Collapse Pressure
232
ID Top
0.87
OEM Replacement Brand
WIX
Filter Type
Return Line

Description

Main Filter MF0602118 replaces OEM R61D500BV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 500 Seal Type: Viton Height: 4.25in OD Top: 1.75in OD Bottom: 1.75in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.